Learn More
Description
- For use over small-to medium Rx glasses
- Squared-off, stylish look
- 30% lighter weight than standard visitor specs
- Clear lens
Specifications
Specifications
| Lens Coating | Impact-resistant |
| Width (Metric) | 8.29 cm |
| Certifications/Compliance | ANSI/ISEA Z87.1-2015 |
| Lens Tint | Clear |
| For Use With (Application) | Assembly and mechanical, drilling, grinding, machining, masonry, power fastening, riveting, sanding, sawing |
| Frame Color | Clear |
| No. per Pack | 12/Pk. |
| Size | Universal |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.