Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Single Junction Epoxy Bodied pH/ATC Triode™

Catalog No. p-4529707
Click to view available options
Connector Types:
BNC
BNC (Waterproof)
E DIN Waterproof
Length (Metric) Cable:
1 m
1.5 m
3 m

Catalog No. 13-642-545

Supplier: Thermo Scientific™ 9107BN

Only null left
Add to Cart
Add to Cart

Accurately measure pH and temperature together in just one electrode, with a built-in temperature sensor.

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Electrodes are low-maintenance, gel-filled and come with a built-in ATC. They are engineered with an epoxy body for ruggedness and best suited for general purpose samples or for educational institutes where minimal maintenance is required.

Features:

  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl
  • Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference

Recommended for use with:
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star

Dimensions:

110 x 12mm, Cap diameter: 16mm

TRUSTED_SUSTAINABILITY

Specifications

Temperature (Metric) Operating 0°C to 80°C
pH Range 0 to 14
Type pH/ATC Probe, BNC Connector
For Use With (Application) The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
Material Epoxy
For Use With (Equipment) Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, 920
Description pH/ATC Triode
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Junction Wick
Length (English) 4.7 in.
Length (Metric) 120 mm
Reference Type Ag/AgCl
Temperature (English) Operating 32°F to 176°F
Connector Types BNC
Length (Metric) Cable 1 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.