Learn More
Thermo Scientific™ Orion™ Single Junction Epoxy Bodied pH/ATC Triode™
Description
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Electrodes are low-maintenance, gel-filled and come with a built-in ATC. They are engineered with an epoxy body for ruggedness and best suited for general purpose samples or for educational institutes where minimal maintenance is required.
Features:
- Material: epoxy body for ruggedness
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Type reference: Ag/AgCl
- Junction: Wick
- Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star
Dimensions:
110 x 12mm, Cap diameter: 16mm
Specifications
Specifications
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH/ATC Probe, BNC Waterproof Connector |
| pH Range | 0 to 14 |
| Material | Epoxy |
| For Use With (Application) | The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use. |
| For Use With (Equipment) | Dual Star, Orion STAR A111, Orion STAR A121, Orion STAR A211, Orion STAR A221, Orion STAR A321, Versa Star |
| Description | pH/ATC Triode |
| Diameter (English) Body | 0.47 in. |
| Diameter (Metric) Body | 12 mm |
| Diameter (Metric) Cap | 16 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.