Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ One-Hole Rubber Stoppers
SDP

Catalog No. 14135M Shop All Fisherbrand Products
Change view
Click to view available options
Size:
0
00
1
2
3
4
5
5.5
7
8
9
10
11
12
13
14
15
Stopper Number:
0
1
2
3
4
5
5.5
7
8
9
10
11
12
13
14
15
Catalog No. Size Stopper Number
14-135M 8 8
14-135H 5.5 5.5
14-135P 10 10
14-135S 13 13
14-135U 15 15
14-135B 0 0
14-135G 5 5
14-135R 12 12
14-135Q 11 11
14-135D 2 2
14-135T 14 14
14-135N 9 9
14-135F 4 4
14-135A 00 0
14-135L 7 7
14-135E 3 3
14-135C 1 1
17 options

Catalog No. 14-135M

Only null left
Add to Cart
Add to Cart

One hole rubber stopper

  • Available in Size No. 00 to 15
  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Tapered Stopper (1 hole)
Diameter (Metric) Bottom 3.3 cm
Diameter (Metric) Top 4.1 cm
Length (Metric) 2.5 cm
Stopper Number 8
Total Positions 1
Size 8
For Use With (Application) Inexpensive black natural rubber/SBR blend for general purpose uses
Diameter (Metric) Inner 5mm
Diameter (Metric) Hole 0.5cm
Material Natural Rubber
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.