Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns

Catalog No. 14533190
Click to view available options
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm

Catalog No. 14-533-190

Supplier: Diba 1194216

Only null left
Add to Cart
Add to Cart

Use Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns to join two columns for filling and packing

Specifications

Type Liquid Chromatography Column
Diameter (Metric) Inner 10 mm
For Use With (Equipment) Omnifit™ EZ and EZ SolventPlus™ Columns
Length (Metric) 4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.