Learn More
Description
Includes
AC adapter, load cell lock
High Precision NSF certified and listed scale with USDA/AMS accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000d. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.
- Full T304 stainless-steel housing, removable stainless-steel weighing pan
- Corrosion-resistant keyboard, great for areas where harsh chemicals are used
- SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
- Overload protection rated at 10x capacity
- Percentage weighing mode can automatically compute Baker's Percentages
- Specific Gravity Mode offers rapid, easy determination without need for manual calculations—great for checking density, aeration of mixes
- Durable, easy to clean
- Adjustable rubber feet
- Waterproof models (V31XW3, V31XW6) feature full NEMA 4X/IP65 protection and up-front level bubble and NTEP certified models available
Applications
Laboratory, industrial, food service, baking
Service Plan
Service agreement available.
Certifications
NSF Meets requirements for HACCP conformity, USDA/AMS, UL and CE, NTEP certified models V31XW3, V31XW6
Compliance
EMC Approvals: FCC Class B, Industry Canada, CE.
† Waterproof.
Specifications
Specifications
| Automation Interface | 3 Mechanical switch |
| Battery Life | 50 Hours with Alkaline cells |
| Battery Type | 4 C |
| Calibration | Digital external span calibration |
| Certifications/Compliance | ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus AC power pack, NTEP CoC No. 08-008 |
| Capacity | 200 g, 0.44 lb. |
| Display Type | LCD |
| Readability | 0.01 g |
| Format | Gram, kilogram, pound, pound: ounce (fractional), fluid ounce (Water) |
| Includes | AC adapter, load cell lock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.