Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Calibration Weights

Catalog No. 01920106 Shop All OHAUS Products
Click to view available options
Weight (Metric):
50 g
100 g
200 g
500 g
1 kg
2 kg
4 kg

Catalog No. 01-920-106

Supplier: OHAUS™ 80780029

Only null left
Add to Cart
Add to Cart

ASTM Class 1, stainless steel.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Weight
Certifications/Compliance NVLAP
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 500 g
Mass 500 g
Quantity Each
Packaging Quantity 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.