Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grundium Ocus™40 Digital Microscope Slide Scanner

Catalog No. MGU00003 Shop All Grundium Products
Change view
Click to view available options
Voltage:
220/240 V
Catalog No. Voltage
MGU00003 220/240 V
1 options

Catalog No. MGU00003

Supplier: Grundium MGU00003

Only null left
Add to Cart
Add to Cart
Request a Quote

The Grundium Ocus™40 embodies the essence of versatility and precision in digital pathology, engineered to meet the demands of remote consultations, research, and education. It brings forth an excellent level of detail and clarity, making it an invaluable tool across a wide spectrum of applications.

  • 40x magnification
  • 1 μm depth of field
  • Z-stacking up to 5 layers
  • Generates High-Quality Digital Images in Minutes
  • Easy to Use, Browser-based User Interface
  • Low Cost, High Value
  • Fully automatic focusing
  • Secure remote use for easy consultations
  • Compact design: 7 x 7 x 7.5 in.
  • Slide format: 3 x 1 in. (75 x 25 mm)
  • Approximately 3-minute scan time for a 15 x 15 mm area
  • 500Gb of internal storage stores hundreds of images
  • Image export formats: SVS and TIFF

Specifications

Product Type Slide Scanner
For Use With (Application) Whole Slide Imaging
For Use With (Equipment) Microscope Slides
Voltage 220/240 V
Dimensions (L x W x H) 7 x 7 x 7.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.