Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter NIST Traceable Particle Size Standards

Catalog No. p-7215348
Click to view available options
Particle Size:
15 μm
300 μm
Material:
Polystyrene

Catalog No. 15-655-154

Supplier: Beckman Coulter 6602797

For calibrating Coulter Counter Aperture Tubes, and verifying their performance.

  • Use the recommended bead with primary aperture for Aperture Calibration
  • Additional sized beads can be used to verify aperture performance after calibration
  • L10 and L20 standards are included with the Multisizer 4e Coulter Counter Sales Group
  • NIST Traceable

Specifications

Product Type Particle Size Standard
Capacity (Metric) 15 mL
Material Polystyrene
Particle Size 15 μm
For Use With (Application) Calibration and Performance Verification
For Use With (Equipment) Aperature Tubes (70 μm)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.