Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Gray Universal Absorbent Mats
SDP

Catalog No. p-3801685 Shop All New Pig Corporation Products
Click to view available options
Capacity (English):
14.08 oz.
22.53 oz.
28.16 oz.
64 oz.
7.8 gal.
19.6 gal.
20.1 gal.
Dimensions (L x W):
150 ft. x 15 in.
20 x 15 in.
42 x 3 in.
60 ft. x 15 in.
Type:
Universal Absorbent Mat
Universal Absorbent Pad
Universal Absorbent Pad Dispenser
Universal Absorbent Sock

Catalog No. 19-003-374

missing translation for 'mfr': New Pig 404

Only null left
Add to Cart
Add to Cart

Tough mat lasts longer and requires less changeouts

  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
  • Absorbed leaks and drips blend right in; dark gray color hides grime so mat stays on the job longer
  • Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Dimensions: 15 x 20 in. (38.1cm x 50.8cm)

Specifications

Certifications/Compliance 29 CFR 1910.22(a)(2)
Color Gray
Capacity (English) 64 oz.
Capacity (Metric) 1.89 L
Material Polypropylene
Type Universal Absorbent Sock
For Use With (Application) Absorbs oils, coolants, solvents and water
Weight Capacity Lightweight
Dimensions (L x W) 42 x 3 in.
Length (English) 42 in.
Length (Metric) 106.7 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (Metric) 8 cm
Weight (English) 47 lb.
Weight (Metric) 21.3 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.