Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes
GSA_VAGREENER_CHOICE

Catalog No. 033377w
Click to view available options
Capacity (Metric):
1.0 mL
1.2 mL
1.5 mL
2.0 mL
5.0 mL
15 mL
Sterility:
Non-sterile
Sterile
Do not store in the liquid phase of nitrogen without CryoFlex tubing

Catalog No. 03-337-7W

Supplier: Thermo Scientific™ 50120020

Only null left
Add to Cart
Add to Cart
Do not store in the liquid phase of nitrogen without CryoFlex tubing

Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.

Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.

Features:

  • Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
  • Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • External threading enhances aseptic technique
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • System 100 tubes offer a more dense storage option (10x10) to save precious storage space
  • Self-standing tubes for ease of use on the benchtop
  • Blank, nonsterile and uncapped tubes available in bulk for less demanding applications

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 12.7 mm
Product Type Cryogenic Screw Top
Description Tube, sterile, bulk packed, 2.0 mL
Diameter (English) Outer 0.5 in.
Autoclavable Not Autoclavable
Capacity (Metric) 2.0 mL
Bottom Shape Conical
Material Polypropylene
Thread Style External
Length (English) 1.87 in.
No. per Case 1000
No. per Pack 1000
RNase Free Yes
Product Line Nalgene
Sterility Sterile
Graduated Yes
Anti-Rotation Yes
Packaging Quantity 1000/Cs.
Closure Material Polyethylene
Capacity (English) 0.0676 oz.
Dnase Free Yes
Closure Type Screw Cap
Printed Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.