Learn More
Invitrogen™ SYTOX™ Orange Nucleic Acid Stain - 5 mM Solution in DMSO
Description
SYTOX Orange dye stains nucleic acids in cells with compromised membranes. This stain is much brighter than propidium iodide (P-1304). 5mM solution in DMSO.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cell Viability & Cytotoxicity, Cell Viability, Proliferation & Function, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Counterstaining, Mounting & Fade Prevention, Immunofluorescence Staining & Detection, Nucleus, Nucleoli & Nuclear Envelope, Organelle Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Orange |
| Content And Storage | Store in freezer at -5°C to -30°C and protect from light. |
| Excitation Wavelength Range | 547 nm |
| Dye Type | Cell-Permeant |
| Format | Tube(s) |
| For Use With (Equipment) | Fluorescence Microscope |
| Quantity | 250 μL |
| Volume (Metric) | 250 μL |
| Detection Method | Fluorescence |
| Emission | 570 nm |
| Show More |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.