Learn More
Description
- Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
- Temperature rating of -51° to +121°C (-60° to +250°F)
- Smooth outside surface and radial edges
- Tough composite construction
- Nesting design saves space
- Machine integration and robotic applications
Specifications
Specifications
| Dimensions (L x W x H) | 26 x 18 x 3 in. |
| Color | White |
| Height (Metric) | 7.62 cm |
| Length (Metric) | 66 cm |
| Material | Fiberglass |
| Type | Tray |
| Width (Metric) | 45.7 cm |
| Length (English) | 26 in. |
| Height (English) | 3 in. |
| Finish | Smooth |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.