Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Mini Microcentrifuge, 100-240V

Catalog No. 07203954 Shop All Corning Products
Click to view available options
Max. RCF:
2,000 x g

Catalog No. 07-203-954

Supplier: Corning™ 6770

Only null left
Add to Cart
Add to Cart

Corning™ Mini Microcentrifuge, 100-240V personal benchtop instrument operates at a fixed speed and is designed for quick spin downs of micro-samples.

The Corning LSE mini microcentrifuge is a personal benchtop instrument designed for quick spin downs of micro-samples. Operation is simple and convenient. After loading sample tubes, close the lid and the rotor accelerates quickly to 6,000 rpm (2,000 x g). This speed range is ideal for bringing small droplets to the bottom of the tubes, micro-filtrations, or basic separations. Press the lid release button and rotor comes to a stop.

The LSE mini microcentrifuge includes an 8-place rotor that will accept standard 1.5 mL to 2.0 mL microcentrifuge tubes, and adapters are included for 0.5/0.4 mL and 0.2 mL tubes. Also included is a 4-place rotor for PCR strip tubes.

  • Compact, lightweight, and easy-to-use
  • Close the lid to start, press the lid release button to stop
  • 8 x 1.5/2.0 mL rotor and 4-place strip tube rotors included
  • Fixed speed of 6,000 rpm generates 2,000 x g.

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 6,000 rpm
Max. RCF 2,000 x g
Type Mini Microcentrifuge
Includes 2 Rotors, 3 Adapters, 1 Power Adapter
Electrical Requirements 100/240 V
Refrigerated No
Frequency 50/60 Hz
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.