Learn More
Fisherbrand™ Mini Low Temperature Refrigerated Incubator, 18 L
Shop All Fisherbrand Products

Description
- Space saving design, ideal for small volumes of samples
- Peltier heating and cooling for a wide range of applications
- Easy to use digital controller
- Internal light
- Includes 2 Stainless Steel shelves
- 2 year warranty
- cCSAus certification
Order Info
Extra shelf is available separately: 13-998-200.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 0.65 cu. ft. |
| Capacity (Metric) Shelf | 2 kg |
| Description | Footprint: 0.12 sqm / 1.3 sqft, Chamber Volume: Approx. 18L / 0.65 cuft |
| Capacity (Metric) | 18 L |
| Convection Technology | Mechanical |
| No. of Shelves | 2 std./3 max. |
| Plug Type | Nema 5-15 US |
| Temperature Range (Metric) | 17°C to 50°C |
| Type | Refrigerated Incubator |
| Temperature Uniformity |
|
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.