Learn More
MilliporeSigma™ Milli-Q™ EQ 7000 Ultrapure Water Purification System
Shop All MilliporeSigma ProductsDescription
Applications
- Intelligent design features and technological innovations make the system easy to use and reduce its environmental footprint
- Ultrapure water produced by the system is used for sensitive analytical techniques including HPLC, UHPLC, IC, as well as for elemental analysis techniques
- Recommended for use in life science areas such as cell biology, molecular biology, biochemistry and innovative detection methods
- Lab Close mode minimizes water and energy consumption when the system is not used for extended periods
Features and Benefits
- IPAK Meta™ and IPAK Quanta™ polishing cartridges remove ions from pure water down to trace levels
- The Q-POD™ dispenser offers agile delivery of water at 3 manually adjustable flow rates (up to 2 L/min)
- Check & Dispense lights on the Q-POD™ arm ensure system readiness and an optimal dispense
- One-touch volumetric dispensing, from 100 mL to 25 L, in 100 mL increments
- Delivers consistent low total organic carbon (TOC ≤ 5 ppb) ultrapure water
- User-friendly, intuitive HMI touchscreen simplifies system use and data access
- At-a-glance quality monitoring gives essential water quality information (resistivity, temperature, TOC indication, and water circulation status) on the touchscreen interface
- Inline indicator measures TOC at the point of use, appearing on the display 90 seconds after each dispense
- Convenient hands-free dispensing foot pedal option reduces the risk of contamination
- Flexible, space-saving installation options: on or under the bench, or wall mount
- Automatic alerts notify the need for cartridge replacement
- Application POD-Paks include an e-Sure tag for full data traceability
- Select from a full range of services, including time-saving MyMilli-Q digital services
- Manufactured in an ISO 9001 and ISO 14001 certified production site
Components
- Requires a specific country box with the user manual in the local language, and a power cord adapted to the local electrical network (Sold separately)
- Includes the water purification unit, 7 in. HMI touchscreen, and the ultrapure water Q-POD™ dispenser
- Does not include consumables, accessories, and other services that may be required for the unit's installation and proper operation
Specifications
Specifications
| Bacterial Content | <0.01 cfu/mL (<10 cfu/L), <0.005 cfu/mL (<5 cfu/L) |
| Capacity (Metric) | 0.10 to 25 L |
| Feed Water Monitoring | Pretreated Water Using Electrodeionization (EDI), Deionization (DI), Reverse Osmosis (RO), or Distillation Technologies |
| Feedwater Source | Potable Tap Water |
| Flow Rate | 2 L/min |
| Product Water Type | Ultrapure (Type 1) |
| TOC Monitor with UV Intensity Monitoring | ≤5 ppb |
| Type | Water Purification System |
| Display | 7 in. HMI Touchscreen |
| Feedwater Connector | 1/2 in. Gaz |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.