Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ M-Zone™ MegaSorb™ Microfiber String Mop
BIOPHARMAGREENER_CHOICESDP

Catalog No. p-4015794 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Blue
White
Size:
10 oz.
12 oz.
Quantity:
12/Cs.
50/Cs.
6/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Quantity
19-471-810 Blue 10 oz. 50/Cs.
19-065-108 White 12 oz. 12/Cs.
19-263-624 Blue 10 oz. 6/Cs.
19-065-130 Blue 10 oz. 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-471-810 Supplier Micronova™ Supplier No. JZMZCRMS10
Only null left
Add to Cart
Add to Cart

Requires

MH or MHC, or QDMH frame with SSU series handle

A highly absorbent mop that combines the cleaning efficiency of microfiber with the ease of a looped string mop. The tufted strands are comprised of polyester and nylon filaments, designed to pick up liquids and tiny particles in controlled and critical environments.

The M-Zone™ MegaSorb™ Microfiber String Mop features distinctive microfiber tubes with tufted strands made of polyester and nylon filaments, 30 times smaller than cotton fibers, that work to pick up tiny particles. The double thick microfiber mop (MZCRMS-10D) is especially efficient for picking up spills and mopping large areas.

  • Microfiber looped string mop
  • Highly absorbent and low-linting
  • Polyester and Nylon tufted microfiber tubes
  • Works to pick up tiny particles where cotton fibers just roll over
  • Glides easily around cleanroom equipment and fixtures
  • Designed for use in controlled and critical environments
  • White microfiber option includes an additional scrubbing band
  • Use with MH-1 Handle or QDMH-1 MicroMop adapter with SSU series handles
  • Bulk packed option available
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 40.6 x 15.2 cm (16 x 6 in.)
Product Type String Mop
Color Blue
Capacity 10 oz.
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 40.6 cm
Autoclavable Autoclavable
Width (Metric) 15.2 cm
Width (English) 6 in.
Resistant To Chemicals
Size 10 oz.
Disposable Reusable
Quantity 50/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Microfiber Polyester, Nylon, Nylon
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.