Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Diamond Grip™ MF-300

Catalog No. 17986147 Shop All Ansell Products
Change view
Click to view available options
Accelerator Free:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accelerator Free
17-986-147 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This product contains natural rubber latex, which may cause allergic reactions
Catalog No. 17-986-147 Supplier Ansell Supplier No. MF300XXL
Only null left
Add to Cart
Add to Cart
This product contains natural rubber latex, which may cause allergic reactions

MICROFLEX™ Diamond Grip™ MF-300 - Latex exam gloves, offering robust personal protection and secure grip

  • Key Features and Benefits
  • Tough, durable latex: Design for demanding jobs
  • Soft, smooth feel: Ensures a comfortable feel and easy donning
  • Enhanced finger thickness: Protects against tears and snags
  • Description
  • Durable latex: Soft, stretchable latex provides tough chemical splash protection and superior comfort
  • Secure grip: These latex medical exam gloves have been developed with textured fingertips for a confident grip even when handling slippery, oily objects
  • Enhanced finger thickness: 0.20 mm/7.9 mil finger thickness results in greater protection from snags, tears and rips when compared with standard latex alternatives
  • Elevated comfort: An extra wash during manufacturing makes these gloves smooth, comfortable and are easy to don
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Laboratory
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 6.3 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Examination Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Series MF-300
Length (English) 9.6 in.
Length (Metric) 245 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.