Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Great Lakes Diagnostics MichClone Associates B-5 Fixative

Catalog No. p-2727203
Click to view available options
Quantity:
30 mL, 72/Case

Catalog No. MH-K430A

Supplier: Great Lakes Diagnostics K430A

Only null left
Add to Cart
Add to Cart

Includes

Prefilled vials of B-5 and 37% formaldehyde in a plastic bag; case contains 72 kits.

For use in immunohistology particularly for bone marrow, lymph nodes and spleen preparations

  • The traditional method for the fixation of leukemia and lymphoma tissues
  • Contains the pre-measured B-5 Fixative with a vial of 37% Formaldehyde
  • Prior to collection of specimen, the B-5 Fixative Kit can be mixed with minimal exposure to the histotechnologist

Specifications

Type B-5 Fixative Kit
Formulation Mercuric Chloride 12g, Sodium Acetate 2.5g, Distilled Water 200mL
Includes Prefilled vials of B-5 and 37% Formaldehyde in a Plastic bag
Quantity 30 mL, 72/Case
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.