Learn More
Mettler Toledo™ Advanced ML-T Precision Balance
Shop All METTLER TOLEDO ProductsDescription
Mettler Toledo Advanced ML-T Precision Balances have 10 integrated weighing applications and 15 language options. The robust MonoBloc weigh cell with FACT automatic internal adjustment delivers highly accurate results. Assign users the necessary functions and applications on the intuitive interface to manage data and prevent errors. The level warning feature alerts the user when the balance is correctly leveled.
- Balance Type: Precision Balance (1, 2 and 3 Place Balances)
- Weigh Cell: MonoBloc Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
- Display: 4.5 in.Color TFT Touchscreen
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
Specifications
| Certifications/Compliance | CE marked, ISO 9001, ISO 14001 |
| Connection Type | USB Host/USB Device/RS-232 |
| Capacity | 220 g |
| Display Type | TFT Touchscreen |
| Readability | 1 mg |
| For Use With (Application) | Ideal for stocktaking or fieldwork. |
| Leveling | Built-in Level Control |
| Linearity | 0.002 g (limit values), 0.6 mg (typical value) |
| Material | Metal Housing |
| Model | ML203T |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.