Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Clean Room Perforated Top Table, Overhead Structure
GSA_VA

Catalog No. p-4574831 Shop All Metro Products
Click to view available options
Dimensions (L x W x H):
48 x 30 x 33 to 40 in.
60 x 30 x 33 to 40 in.
72 x 30 x 74 in.
Includes:
Overhead
Overhead, Heavy-duty Rear Post

Catalog No. 19-033-403B

Supplier: Metro™ CTP3048SH

Only null left
Add to Cart
Add to Cart
Request a Quote

Cleanroom perforated top table with overhead structure's stainless steel shelf unit features a perforated top (with approximately 35% open area) and are built for cleanliness and stability.

  • Height adjustable legs (33 to 40 in. [83.8 to 101.6cm] in 1 in. [25mm] increments)
  • 74 in. (188cm) high rear post
  • Top manufactured from 14 gauge, Type 304 electro-polished stainless steel with .75 in. (19mm) holes on 1 in. (25mm) centers
  • Support members have satin finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Stationary Table
Color Silver
Includes Overhead, Heavy-duty Rear Post
Dimensions (L x W x H) 48 x 30 x 33 to 40 in.
Height (English) 33 to 40 in.
Width (English) 30 in.
Length (English) 48 in.
Load Bearing Capacity (Metric) 181.4 kg
Weight (Metric) 24.3 kg
Length (Metric) 122 cm
Top Style Perforated
Load Bearing Capacity (English) 400 lb.
Height (Metric) 83.8 to 101.6 cm
Weight (English) 53.5 lb.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.