Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - Explosion Proof
Shop All Fisherbrand Products
Click to view available options
Flow Rate:
12.8 CFM
2.8 CFM
5.6 CFM
Description
Includes
Exhaust Filter, Oil Fill Funnel, Hose Clamp
Features:
- Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
- Large oil reservoir dilutes aggressive chemicals. Increases service interval.
- Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
- Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.
- Gas ballast minimizes condensation of vapors in pump
- Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.
Warranty and Services
1 Year, Materials and Workmanship
Specifications
Specifications
| Max. Vacuum | 1.5x10⁻³ torr |
| Motor Type | Explosion Proof Rotary Vane |
| Includes | Exhaust Filter, Oil Fill Funnel, Hose Clamp |
| Motor Speed | 1740 RPM |
| Electrical Requirements | 115 V, 60 Hz, 1 Ph, XPRF |
| Dimensions (L x W x H) | 22.4 x 7.1 x 9.1 in. |
| Description | Inlet connection: NW16 or 5/8 to 3/4 in. ID Tubing |
| Model | M4C |
| Noise Level | 55 dBA |
| Weight (English) | 56.3 lbs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction