Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Stainless Steel Beaker Oil Cup with Flared Edge
SDP

Catalog No. 02584A Shop All American Precision Plastics Products
Click to view available options
Capacity (Metric):
500 mL
This item is not returnable. View return policy

Catalog No. 02-584A

Supplier: Medegen 79310

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stainless Steel Beaker Oil Cup with pour spout and flared edge enables easy liquid transfer.

  • Seamless, noncorrosive, Grade 304 stainless steel
  • Capacity: 500 mL (16.9 oz.)
  • Dimensions (Dia. X H): 7.94 x 11.75 cm (3.125 x 4.625 in.)
  • Simple cleaning and sterilization
  • Withstands temperatures up to 135°C (275°F)

Specifications

Product Type Multi-purpose Container
Closure Included No
Graduated No
Material Stainless Steel (304)
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Capacity (English) 16.9 oz.
Capacity (Metric) 500 mL
Diameter (Metric) 79.375 mm
Height (English) 4.63 in.
Height (Metric) 11.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.