Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Lymph Nodes Model
SCI_ED

Catalog No. S29614 Shop All Eisco Products
Click to view available options
Quantity:
1

Catalog No. S29614

Supplier: Eisco™ AM0306

Only null left
Add to Cart
Add to Cart

Lymph nodes model with incoming and outgoing lymph vessels, germinal centre, sinus, capsule, Trabecula, artery and vein. Mounted on a base, includes English key card.

  • 3-D Model of Lymph Nodes, perfect for laboratory study
  • Detailed anatomy includes incoming lymph vessel, germinal centre, sinus, outgoing lymph vessel, capsule, Trabecula, Incoming artery, outgoing vein
  • Vividly hand painted
  • Identification key card included (English)
  • Supplied with stand
  • 24 in. tall, 15 in. wide, and 9.5 in. long

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Multi-color
Dimensions (L x W x H) 61 x 24 x 38 cm
For Use With (Application) Anatomy
Height (English) 24 in
Height (Metric) 61 cm
Includes Base, stand, model, key card
Length (English) 9.5 in
Length (Metric) 24 cm
Material Plastic
Mounting Yes
Quantity 1
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Width (English) 15 in
Width (Metric) 38 cm
Product Type Anatomical Model, Human
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.