Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ Iscove's Modified Dulbecco's Medium without L-Glutamine
Click to view available options
Quantity:
12 × 1 L
12 × 500 mL
500 mL
Specifications
Specifications
| Form | Liquid |
| Product Type | IMDM |
| Sterility | Sterile |
| Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
| With Additives | HEPES |
| Without Additives | No Glutamine |
| Quantity | 500 mL |
| pH | 6.9 to 7.3 |
| Content And Storage | 2° to 8°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction