Learn More
Thermo Scientific™ Lindberg/Blue M™ Vacuum Ovens

Description
Benefit from a digital control, built-in over-temperature protection and a flexible vacuum/purge/release system with Thermo Scientific™ Lindberg/Blue M™ Vacuum Ovens. These ovens work well with a range of applications including drying, curing, outgassing, aging, process control and other applications requiring elevated temperature in reduced atmospheres or vacuum/purge with nonflammable and inert atmospheres.
Single-Setpoint Digital Microprocessor Control
- Maximum temperature: 260°C (500°F) with nominal uniformity of ±3.5% of setpoint
- Simultaneous LED display of setpoint and actual temperature with push-button view; resolution to within 1°C
- Keypad data entry and pull-out control module for easy service
- Independent overtemperature safety system factory set with reset pushbutton
Vacuum System
- 1in.(2.54cm) manifold, chamber rear, exterior, connects to pump or in-house vacuum source
- With inert gas injection valve, fresh air inlet, vacuum exhaust port, controllable vacuum release vent port
- 1000 microns (1 torr) capacity
- Vacuum gauge, vacuum, gas and inlet valves located on front
Construction
- Corrosion-resistant stainless-steel cabinet includes three aluminum shelves with painted or stainless-steel finish
- Rear-mounted vacuum manifold connects to pump (not included) or in-house vacuum source
- Low-watt heating element extends oven life
- Heavy-gauge steel, dual-wall construction with fiberglass insulation for minimum heat loss in walls and door
- High-temperature silicone gasket is specially molded for a positive seal
- Magnetic latch for positive door seal (4.5 cu. ft. capacity models include mechanical latches)
- Viewing windows: 0.5in.(1.3cm) thick in two smaller capacity models or 0.75in.(1.9cm) thick in 4.5 cu. ft. model; permit observation of work in progress without loss of heat
- Stainless-steel exterior models come with double door—a solid outer door over inner window door
Includes:
Power cord and aluminum shelves (number of shelves based on model; see ordering table)
Warranty and Services
1 year (parts and labor)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 0.65 cu.ft. |
| Certifications/Compliance | UL listed |
| Chamber Material | Corrosion-resistant Stainless Steel |
| Controller Type | Digital Microprocessor Control |
| Description | 18.6L; 120V; 750w; Painted cabinet; 1 door, 3 shelves |
| Capacity (Metric) | 18.6 L |
| Temperature (Metric) | 6°C to 260°C |
| Type | Digital, OTP |
| Display | LED |
| Material | Painted Steel |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.