Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Life Size Flexible Skeleton Model with Muscles
Shop All Walter Products Products

Click to view available options
Quantity:
1
Description
- Life-size human skeleton made of high quality medical PVC
- Skeleton has flexible spine to mimic natural movement
- Accurately painted and numbered, showing the muscle origins in red and muscle insertions in blue
- Skull has movable jaw, removable skull cap, suture lines and a full dentition
- Both arms and legs can be removed for closer study
- Pelvic mounted on a roller base and supplied with a diagram
Specifications
Specifications
| For Use With (Application) | Education |
| Height (Metric) | 170 cm |
| Includes | Skeleton & roller stand |
| Material | PVC |
| Quantity | 1 |
| Size | Life-Size |
| Weight (Metric) | 11.79 kg |
| Product Type | Model, Skeleton, Flexible with Muscles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction