Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Lactobacillus plantarum subsp. plantarum ATCC 14917
Shop All Microbiologics Products

Click to view available options
Quantity:
2 Pellets
Description
2 self-contained units of a single organism
Specifications
Specifications
| ATCC® | ATCC 14917 |
| Biosafety Level | 1 |
| Content And Storage | 2°C to 8°C |
| Format | Kwik-Stik |
| Manufacturing Origin | United States |
| Product Type | Quality Control |
| For Use With (Application) | Food and Food Ingredients: Enumeration of Indicator/Spoilage Microorganisms, Media Testing |
| No. per Pack | 2 |
| Packaging Type | Plastic Canister |
| Quantity | 2 Pellets |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction