Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Fritted U-Shaped Purge and Trap Sparger
SDP

Catalog No. p-3247389 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
5 mL
This item is not returnable. View return policy

Catalog No. K591101-2605

Supplier: DWK Life Sciences 5911012605

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

These U-shaped spargers are specially designed for use with Teledyne Tekmar™ 2000 and 3000 Purge and Trap Concentrators and with the 2016 and 2032 Autosamplers.

  • Fritted spargers are recommended for potable water and wastewater samples
  • Options: 5mL Capacity with 3/4 in. mount or 25mL with 1/2 in. mount
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Volume (Metric) 5 mL
For Use With (Application) Potable water and wastewater samples, soils, polymers, pharmaceuticals and foods
For Use With (Equipment) Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators and with the 2016 and 2032 autosamplers
Material Borosilicate Glass
Shape U
Volume (English) 0.169 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.