Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Kimtech Science™ Kimwipes™ Delicate Task Wipers, 2-Ply

Catalog No. 0666611 Shop All Kimberly-Clark Professional Products
Click to view available options
Dimensions (L x W):
11.22 x 12.3 in.
16.6 x 14.7 in.

Catalog No. 06-666-11

Supplier: Kimberly-Clark Professional™ 34721

Only null left
Add to Cart
Add to Cart

Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.

30% more material is added to cover the ankle (vs. a standard shoe cover) and features two elastic bands above and below the ankle for enhanced coverage and fitEnhanced chemical and biological protection (passes ASTM F1670 for penetration of blood and body fluids) to help protect people and processes from liquid splashes

Specifications

Product Type Delicate Task Wipe
Length (English) 16.6 in.
Length (Metric) 42.16 cm
Width (English) 16.6 in.
Width (Metric) 37.33 cm
Material Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 16.6 x 14.7 in.
For Use With (Application) General-Purpose
Packaging Quantity 90 Wipes/Pk.
Ply 2-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.