Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ L10 Utility Wipers
Shop All Kimberly-Clark Professional Products
Click to view available options
Dimensions (L x W):
10.25 x 12 in.
10.5 x 9 in.
Description
Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping
Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping
Specifications
Specifications
| Product Type | Utility Wipes |
| Length (English) | 10.25 in. |
| Length (Metric) | 26 cm |
| Width (English) | 10.5 in. |
| Width (Metric) | 30.48 cm |
| Material | Paper |
| Certifications/Compliance | EPA |
| Color | White |
| Dimensions (L x W) | 10.25 x 12 in. |
| For Use With (Application) | Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction