Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Babcock Bottles for Cheese Testing
SDP

Catalog No. 1272525 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
2 mL
5 mL

Catalog No. 12-725-25

Supplier: DWK Life Sciences 50820

Only null left
Add to Cart
Add to Cart

Paley centrifuge bottles feature large stoppered opening next to neck to accommodate both liquids and solids

  • Let you pour sample directly into body, eliminating the danger of sample sticking to neck
  • Stir bar can also be used through opening to smooth or spread out sample
  • Graduated to 20% in 0.2% subdivisions, or to 50% with 0.5% increments
  • Bottles are marked with permanent brown stain Sample size: 9g Overall height: 165mm Both bottles can be used for cheese testing, but the 20% bottle can also perform ice cream tests
  • Three rubber stoppers included

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.06 oz., 2mL
Capacity (Metric) 2 mL
Capacity (English) 0.06 oz.
Material Glass
Tolerance ±0.2%
Height (Metric) 165 mm
Product Type Babcock Bottle
Height (English) 6.5 in.
Closure Material Rubber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.