Learn More
Description
DrumSheds feature a robust design made of 55% recycled polyethylene with convenient roll top doors allowing access from front or rear.
- Forklift pockets front and back make it easy to relocate empty sheds
- The EPA/SPCC compliant leak proof pallet sump features thick, durable deck grating which removes for easy inspection and clean up of spills
- 52 in. (132cm) wide door opening makes it easy to store palletized loads
- Spacious interior offers ample headspace to accommodate working operations with funnels or pumps
- Safety features include grounding capability and integral anchor bolt locations for wind resistance
- Molded in lugs accept optional padlocks for security
- Black pallet ramp features 100% recycled materials
Order Info
Ships fully assembled.
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA, NFPA, OSHA |
| Color | Yellow/Black |
| Capacity (English) | 67 gal. |
| Capacity (Metric) | 254 L |
| Material | Polyethylene |
| Type | Drum Storage Shed |
| For Use With (Application) | Offer high performance spill control |
| Holds | 2 Drums |
| Includes | Roll top door |
| Load Bearing Capacity (English) | 2500 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
