Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ InstantBlue Protein Stain
SDP

Catalog No. ISB1L Shop All R&D Systems Products
Click to view available options
Quantity:
1000 mL

Catalog No. ISB1L

Supplier: Novus Biologicals™ ISB1L

InstantBlue is a ready to use Coomassie protein stain for polyacrylamide gels.

  • Ultra-fast staining – Results in 15 minutes or less
  • Single step procedure – No washing, fixing, microwaving or destaining
  • High sensitivity – 5ng bands detectable
  • Clear background – High signal/noise ratio
  • Flexible – No over staining
  • Quantitative – Batch to batch consistency
  • Efficient – Only 25 mL per gel
  • Safe composition – Non-toxic. No fume hood or solvent disposal required
  • Methanol free – No gel shrinkage or protein methylation
  • Acetic acid free – No protein aceylation
  • MS Compatible 1 – Destainable. No residual methylation or acetylation

Specifications

Content And Storage 4°C
Quantity 1000 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.