Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Insect (Drosophila) Breeding Conical Container
Shop All Greiner Bio-One Products
Click to view available options
Material:
Polystyrene
Capacity (Metric):
16 mL
68 mL
Description
- Bottom part of container made of either polystyrene or polypropylene
- Compatible with gas-permeable ceaprene stopper made of water-repellent material
Specifications
Specifications
| Capacity (Metric) | 16 mL |
| Diameter (Metric) Outer | 22 mm |
| Height (Metric) | 63 mm |
| Bottom Shape | Conical |
| Material | Polystyrene |
| For Use With (Application) | Cultivation of Drosophila melanogaster |
| Type | Drosophila Breeding Container |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction