Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ IMDM for SILAC

Catalog No. PI88367
Click to view available options
Quantity:
500 mL

Catalog No. PI88367

Supplier: Thermo Scientific™ 88367

Only null left
Add to Cart
Edge
Add to Cart

Analyze protein expression by mass spectrometry using these media or additives for stable isotope labeling with amino acids in cell culture (SILAC).

Thermo Scientific IMDM Media for SILAC is optimized for use with stable isotope labeling with amino acids in cell culture (SILAC) to analyze protein expression by mass spectrometry (MS).

Stable isotope labeling with amino acids in cell culture (SILAC) is a powerful method to identify and quantify relative differential changes in complex protein samples. This approach entails the in vivo metabolic incorporation of “heavy” 13C- or 15N-labeled amino acids into proteins followed by mass spectrometry (MS) for the accelerated and comprehensive identification, characterization and quantitation of proteins.

This SILAC media is used together with heavy and light amino acids for the differential isotopic labeling of cells for SILAC analysis. SILAC media supplemented with heavy amino acids are capable of nearly 100% label incorporation into proteins of living cells.

Features of IMDM Media for SILAC:

  • Flexible—liquid media deficient in both L-lysine and L-arginine, allowing for more complete proteome coverage through multiple isotopic amino acid labeling
  • High quality—media are sterile, endotoxin-free and cell culture-compatible
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Mass Spectrometer
Product Type Media
Content And Storage 1 x 500 mL, store at 2–8°C
Label or Dye Mass Isotope of Amino Acid
Shipping Condition Room Temperature
Starting Material Protein Samples
Final Product Type Liquid Medium
Detection Method Mass Spectrometry
Workflow Step Cell Culture
Quantity 500 mL
Form Liquid
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.