Learn More
CBS Scientific Optimizer PCR Workstation with Stainless Steel Work Surface

Description
- Prior UV irradiation protects against cross or airborne contamination in DNA sequencing and limits exposure to open-lab environment
- Ample interior work space for PCR reaction supplies and equipment
- Stainless-steel work surface and ceiling angle reflector for UV reflection
- Hinged safety glass door for easy access and cleaning
- Country-specific electrical outlet and two fluorescent lamps mounted in ceiling for work space visibility
- 254nm UV germicidal lamp (with single or dual bulb) for increased UV dose with 12-hour countdown timer
- Single or double access panel closure that closes during UV irradiation and slides into storage compartment during experiments
- Available in three sizes
Specifications
Specifications
| Product Type | PCR Workstation |
| Material | Stainless Steel |
| Depth (English) | 24 in. |
| Depth (Metric) | 61 cm |
| For Use With (Application) | To protect against contamination in sensitive PCR amplification reactions |
| Height (English) | 24 in. |
| Height (Metric) | 61 cm |
| Illumination | Dual Bulb UV |
| Includes | Stainless Steel or black Formica working surface angle reflector, hinged Glass door, single panel closer, 2 fluorescent lamps, electric outlet, dual bulb UV light with 12 hour timer, 110V duplex outlet |
| Voltage | 110 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.