Learn More
Thermo Scientific™ HyperSep™ C18 Cartridges
Description
Get improved retention for most nonpolar compounds and organic analytes in aqueous matrices with these hydrophobic reversed phase C18 cartridges.
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications. Thermo Scientific™ HyperSep™ C18 Cartridges feature a highly retentive alkyl-bonded phase for nonpolar to moderately polar compounds. The hydrophobic reversed phase material is retentive for most nonpolar compounds, and retains most organic analytes from aqueous matrices.
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
Specifications
| Column Capacity (Metric) | 6 mL |
| Description | 1 g Bed Weight; 6 mL Column Volume |
| Bed Weight | 1000 mg |
| For Use With (Application) | Extraction of Nonpolar to Moderately Polar Compounds |
| For Use With (Equipment) | Thermo Scientific HyperSep-96 System |
| Particle Size | 40 to 60 μm |
| Product Line | HyperSep |
| Sorbent | HyperSep C18 |
| Type | Solid Phase Extraction Cartridge |
| Volume (Metric) | 6 mL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.