Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva HyClone™ Earle's 1X Balanced Salt Solution
Shop All Cytiva Products
Click to view available options
Quantity:
500 mL
Description
Components:
- Calcium chloride (anhydrous): 200 mg/L
- Potassium chloride: 400 mg/L
- Potassium phosphate monobasic (anhydrous): 0 mg/L
- Magnesium sulfate (anhydrous): 97.67 mg/L
- Sodium chloride: 6800 mg/L
- Sodium phosphate dibasic (anhydrous): 0 mg/L
- Sodium phosphate monobasic H20: 140 mg/L
- D-Glucose (anhydrous): 1000 mg/L
- Phenol red-Na: 11 mg/L
- Sodium bicarbonate: 2200 mg/L
Specifications
Specifications
| Certifications/Compliance | cGMP and ISO 9001:2000 Guidelines |
| Content And Storage | 15° to 3°C |
| Description | 1 X, With Calcium, Magnesium and Phenol Red |
| Concentration | 1 X |
| Form | Liquid |
| Sterility | Sterile |
| Sterilization Method | 0.1 μm Sterile-filtered |
| With Additives | Calcium, Magnesium, Phenol Red |
| Endotoxin Level | =1.0EU/mL |
| For Use With (Application) | Cell Culture |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction