Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Eye 5 Times - Sagittal cutaway model / Cross section
SCI_ED

Catalog No. S13509 Shop All Eisco Products

Catalog No. S13509

Supplier: Eisco™ AM0037

Only null left
Add to Cart
Add to Cart

This eye model is enlarged 5x. One side of the model shows the eye socket with the sagittal cutaway and the fine structure of the retina. The other side shows eye muscles and the optic nerve. Mounted on 16.5 in. x 12 in. Plastic base

  • One side of model shows eye socket with sagittal cutaway
  • Background to eye and electron microscopic fine structure of retina shown separately
  • On other side is shown positioning of eye with surrounded muscles and nerves

Specifications

Dimensions (L x W x H) 17 x 13 x 9 in.
Dimensions (L x W) 17 x 13 in.
Height (English) 9 in.
Height (Metric) 22.86 cm
Length (English) 17 in.
Length (Metric) 43.18 cm
Material ABS Plastic
Weight (English) 8 lb.
Weight (Metric) 3.62 kg
Width (English) 13 in.
Width (Metric) 33 cm
Product Type Eye Model (Cross Section)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.