Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ N25 Nitrile Gloves

Catalog No. p-4438369 Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-167-171

Supplier: Ansell N251

This item is not returnable. View return policy

Durable industrial nitrile glove designed for tough tasks requiring lasting performance including life sciences, automotive, machinery and food processing.

  • Nonsterile
  • Ambidextrous
  • Palm thickness: 5 mil
  • Beaded cuff
  • Textured fingers
  • Length: 9.5 in.
  • Meets FDA food contact requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA
AQL 4
Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 5 mil
Tensile Strength 20.5
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.