Learn More
Thermo Scientific™ Heratherm™ Compact Microbiological Incubators

Description
Save space with the Thermo Scientific™ Heratherm™ Compact Microbiological Incubator. The extremely small footprint makes it ideal for a personalized workspace or crowded labs with small sample volumes. The most compact unit of the Heratherm microbiological incubators family has an 18L capacity, and operates in temperatures at or below ambient.
Features:
- Minimal benchtop space for space restricted lab areas
- Easy-to-use interface
- Internal light and window in door facilitates sample observation
Temperature Security:
- Temperatures at or below ambient: 17°C to 50°C
- Temperature uniformity of ±1.2°C — measured at 37°C
- Temperature stability of ± 0.2°C — measured at 37°C
- High temperature accuracy
Ordering Information:
Availability may vary by country.
Warranty: 2-year warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 0.65 cu. ft. |
| Capacity (English) Shelf | 4.4 lb. |
| Certifications/Compliance | cCSAus, CE |
| Controller Type | LED display |
| Capacity (Metric) | 18 L |
| Convection Technology | Mechanical convection |
| No. of Shelves | 2 supplied/ 3 max. |
| Plug Type | Nema 5-15 US |
| Temperature Range (Metric) | 17°C to 50°C |
| Type | Microbiological Incubator |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.