Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Wall Gum Rubber Tubing

Catalog No. 14182D Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
12.7 mm
19.1 mm
25.4 mm
Diameter (Metric) Outer:
31.75 mm
38.1 mm
44.45 mm
This item is not returnable. View return policy

Catalog No. 14-182D

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Red tubing with low vapor pressure

  • Made with dry natural rubber
  • Available in variety of sizes
  • Color: Red

Specifications

Diameter (English) Inner 3/4 in.
Diameter (Metric) Inner 19.1 mm
Material Gum Rubber
Diameter (English) Outer 1 1/2 in.
Diameter (Metric) Outer 38.1 mm
Overall Length (English) 12 ft.
Overall Length (Metric) 3.7 m
Thickness (English) 0.37 in.
Thickness (Metric) 9.4 mm
For Use With Vacuum pump
Color Red
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.