Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Harris Industries Vinyl Plastic Delineator Tape
Click to view available options
Color:
Dark Blue
Orange
Red
White
Yellow
Dimensions (L x W):
36 yd. x 1 in.
36 yd. x 2 in.
60 yd. x 1 in.
60 yd. x 2 in.
Description
- Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
- Thickness: 5mil
Compliance
Colors allow conformance to OSHA 1910.144.
Specifications
Specifications
| Dimensions (L x W) | 36 yd. x 2 in. |
| Adhesive Type | Rubber-based Pressure-Sensitive |
| Width (English) | 2 in. |
| Width (Metric) | 5.08 cm |
| Length (English) | 36 yd. |
| For Use With (Application) | Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc |
| Thickness | 5 mil |
| Type | Delineator Tape |
| Tensile Strength | 23N/cm |
| Temperature Range (Metric) | -10°C to +80°C |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction