Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination
Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
100 μL
250 μL
Diameter (Metric) Inner:
1.46 mm
2.3 mm
Diameter (Metric) Outer:
7.75 mm
Max. Pressure:
1000 psi
500 psi
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Diameter (English) Inner | 0.091 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 2.3 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Includes | Instrument plunger stop |
| Product Type | Gastight Syringe |
| Max. Pressure | 500 psi |
| Max. Temperature (English) | 239°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction