Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Class A Glass Graduated Cylinders, ASTM
GREENER_CHOICESCI_ED

Catalog No. S15025 Shop All Eisco Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Scale Color:
Blue
White

Catalog No. S15025

Supplier: Eisco™ CH0341B

Only null left
Add to Cart
Add to Cart

Eisco™ Glass Graduated Cylinders feature a hexagonal base, printed graduations, and spout.

  • Made from high quality borosilicate 3.3 glass
  • Hexagonal base for extra stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class A
  • Conforms to ASTM E1272 standard
  • Autoclavable

Specifications

Class Class A
Tolerance Metric ±0.17 mL
Scale Color White
Type Graduated Measuring Cylinder
Base Type Hexagonal
Certifications/Compliance ASTM E1272
Material Borosilicate Glass
Capacity (Metric) 25 mL
For Use With (Application) Measuring Liquid
Graduations 0.5 mL
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.