Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Coplin Jar
SCI_ED

Catalog No. S89497 Shop All Eisco Products
Click to view available options
:
Material: Glass
This item is not returnable. View return policy

Catalog No. S89497

Supplier: Eisco™ BI0100

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eisco™ Glass Coplin Jar with a molded glass cover that accommodates 5 slides is for staining and washing slides.

  • Glass Coplin jar with molded glass cover for staining slides
  • Holds up to 5 slides
  • Fits 25 x 75 mm slides

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Glass
Autoclavable Autoclavable
Bottom Shape Round
Capacity (Metric) 5 Sides
Color Clear
Material Glass
Type Staining Jar
For Use With (Application) Staining slides
For Use With (Equipment) Slides
Quantity 1
Slide Count 5
Length (Metric) 6.35 cm
Width (Metric) 6.35 cm
Height (Metric) 11.8 cm
Diameter (Metric) 6.35 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.