Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glass Bell Jars
SCI_ED

Catalog No. S30956
Click to view available options
Height (Metric):
23 cm
28 cm
38 cm

Catalog No. S30956

Supplier: Variety Glass 636 1/2 A 8 1/2 X 15

Only null left
Add to Cart
Add to Cart

Jars are safe at high pressure.

  • Made of heavy molded glass to withstand pressure
  • Knob top facilitates handling
  • Ground flange provides excellent seal

Specifications

Height (English) 15 in.
Height (Metric) 38 cm
Capacity (English) 3 gal.
Diameter (Metric) Inner 21.6 cm
Diameter (English) Inner 8.5 in.
Material Glass
Type Bell Jar
Includes Knob Top Facilitates Handling, Ground Flange
Capacity (Metric) 11.3 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.