Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MICROMANTM E Positive Displacement Pipette
GREENER_CHOICE

Catalog No. p-4932285 Shop All Gilson Products
Click to view available options
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
20 to 50 μL
3 to 25 μL
50 to 250 μL
Model:
M1000E
M100E
M10E
M250E
M25E
M50E

Catalog No. FD10006G

Supplier: Gilson™ FD10006

Only null left
Add to Cart
Add to Cart

The ergonomically designed MICROMANTM E Positive Displacement Pipette, along with disposable capillary piston (CP) tips, provide the highest precision when pipetting viscous, non-aqueous liquids such as oils, blood, glycerol, and more, while protecting the pipette from contamination.

MICROMANTM E positive displacement pipettes with capillary pistons offer highest precision when pipetting problem liquids such as oils, cosmetics, blood, glycerol, radioactive samples, RNA, DNA, and more.

  • Ergonomic design to increase pipetting performance.
  • Patented QuickSnap feature for Capillary Piston fitting System.
  • Volume securing button to reduce risk of accidental volume change during pipetting cycles.
  • Comfortable and easy to use with new handle shape and added finger hook.
  • Fully visible volumeter.
  • Large pushbutton for allows easy aspirate and dispense.
  • For complete and rapid pipetting of viscous, volatile, dense, hot or cold liquids.
  • Avoids leaks when pipetting volatile (high vapor pressure) liquids.
  • Avoid cross-contamination or residual sample carry-over.
  • For tips, see F148412G or F148413G.

Specifications

Compatible Tips CP1000, CP1000ST
Autoclavable Autoclavable
Color Blue
Material Polypropylene
Model M1000E
Number of Channels 1
Type Positive Displacement Pipette
Volume (Metric) 100 to 1000 μL
For Use With (Application) For pipetting viscous, volatile, and problem liquids
Quantity 1
Length (English) 4.25 in.
Width (English) 12.48 in.
Height (English) 1.42 in.
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.