Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ Accessory for PIPETMANTM Complete Pipetting System- CarrouselTM Pipet Stand
GSA_VA

Catalog No. F161401G Shop All Gilson Products
Click to view available options
For Use With (Application):
Holds 7 Pipettes

Catalog No. F161401G

Supplier: Gilson™ F161401

Only null left
Add to Cart
Add to Cart

Convenient rotating stand holds upto seven single and multichannel Gilson pipets

  • Robust, stable and space saving stand
  • Makes bench work look neat and tidy
  • Heavy base of stand prevents toppling over

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Content And Storage 1x Carrousel pipette stand
Color White
For Use With Pipettes
Material Polypropylene
Type Pipette Holder
For Use With (Application) Holds 7 Pipettes
For Use With (Equipment) PIPETMAN™ Complete Pipetting System
Includes 1x Carrousel pipette stand
Packaging Type Box
Quantity 1
Dimensions (L x W x H) 205 X 205 X 405 mm
Length (English) 8.1 in
Length (Metric) 205 mm
Width (English) 8.1 in
Width (Metric) 205 mm
Height (English) 15.9 in
Height (Metric) 405 mm
Weight (English) 1.98 lb
Weight (Metric) 780 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.